Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x20x2"
Mfr # 2JTV4
Zoro # G6404815
product price: $160.99
/ea
Sold in multiples of 4 for $643.96
Free Shipping & Returns
$643.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Nominal Depth 2 in
- Nominal Height 20 in
- Nominal Width 20 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTV4
- Zoro # G6404815
- UPC # 190735011867
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 1-3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 20 to 125F, 1.8VA (ML6161B2024/U)
- HONEYWELL Honeywell DPFG14X20X5AM13 Merv 13 Fc40R1110 Return Grille Filter; Pack Of 2 (DPFG14X20X5AM13)
- ATLANTIC BLOWERS Pressure Filter Element, 2.00" (ABEP-10003)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (2JTZ6)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (2JTY9)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- Air Handler Carbon Filters