Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 20x20x1"
Mfr # 2JUC8
Zoro # G7020045
product price: $132.99
/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns
$531.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 20 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JUC8
- Zoro # G7020045
- UPC # 190735012277
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Cartridge (310452)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- ZORO SELECT Application Tape (13R091)
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- AIR HANDLER Activated Carbon Air Filter, 12x24x1" (6W735)
- AIR HANDLER Carbon Impregnated Filter, 12x24x4" (6B908)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- Air Handler Carbon Filters