Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 18x25x1"
Mfr # 6B851
Zoro # G2332821
Sold in multiples of 12 for $211.08
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x25x1
- Nominal Depth 1 in
- Nominal Height 18 in
- Nominal Width 25 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B851
- Zoro # G2332821
- UPC # 190735025260
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 18x25x1 |
Nominal Depth | 1 in |
Nominal Height | 18 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Width | 24 1/2 in |
Actual Height | 17 3/8 in |
Actual Filter Size | 17-3/8 in x 24-1/2 in x 3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 18x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4.7 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 938 cfm, Air Flow @ 500 fpm 1,563 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- TEMPCO Strip Heater, 47-7/8 In. L, 1200 Deg F (CSH01230)
- AIR HANDLER Carbon Impregnated Filter, 16x20x1" (6B899)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- AIR HANDLER Carbon Pleated Filter, 20x24x2" (33E902)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (2JRZ8)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- ALL-FILTERS 12X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12251.C 4PK)
- Air Handler Carbon Filters