Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 18x20x1"
Mfr # 6B854
Zoro # G7300781
product price: $178.99
/ea
Sold in multiples of 4 for $715.96
Free Shipping & Returns
$715.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x20x1
- Nominal Depth 1 in
- Nominal Height 18 in
- Nominal Width 20 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B854
- Zoro # G7300781
- UPC # 190735025284
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 18x20x1 |
Nominal Depth | 1 in |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Filter Size | 17-3/8 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 19 1/2 in |
Actual Height | 17 3/8 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 18x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 3.8 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 750 cfm, Air Flow @ 500 fpm 1,250 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC LPW ECO2S Wall Heater, 120V 2750W, White Dove (LPW1227-ECO-WD-R)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- ALL-FILTERS 12X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12241.12 6PK)
- AIR HANDLER Carbon Impregnated Filter, 16x24x1" (6B896)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (2JTZ6)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- AIR HANDLER Carbon Air Filter, 24x24x12" (19RR55)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14202.C 6PK)
- Air Handler Carbon Filters