Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x25x1"
Mfr # 2JTX8
Zoro # G6872704
product price: $95.99
/ea
Sold in multiples of 4 for $383.96
Free Shipping & Returns
$383.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x1
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 25 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTX8
- Zoro # G6872704
- UPC # 190735012031
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x25x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Width | 24 3/8 in |
Actual Height | 15 3/8 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-3/8 in x 24-3/8 in x 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.8 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 833 cfm, Air Flow @ 500 fpm 1,389 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber (0650-0500-0001)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- QMARK 1500/750 W, 240VAC (FDI1504)
- AIR HANDLER Carbon Impregnated Filter, 20x20x2" (6B885)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- AIR HANDLER Carbon Impregnated Filter, 25x25x2" (6B872)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- AIR HANDLER Carbon Impregnated Filter, 10x20x1" (6B914)
- AIR HANDLER Carbon Impregnated Filter, 16x20x1" (6B899)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- Air Handler Carbon Filters