Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x24x2"
Mfr # 6B855
Zoro # G2332815
product price: $25.59
/ea
Sold in multiples of 12 for $307.08
$307.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x2
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 24 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B855
- Zoro # G2332815
- UPC # 190735025291
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x24x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-1/2 in x 23-3/8 in x 1-3/4 in |
Actual Height | 15 1/2 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 8 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 800 cfm, Air Flow @ 500 fpm 1,333 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cov03623 Cover; Innerflow Pvc (COV03623)
- HONEYWELL HOME MECHANICAL THERMOSTAT, 1 HEAT /1 COOL, PRE (T812C1000)
- HONEYWELL Vu53S2034 1/2" Sweat N.C. Fan (VU53S2034)
- SUPCO Hot Start Capacitor (SPP6E)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Activated Carbon Air Filter, 16x24x1" (6B856)
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER Carbon Filter Media Roll, 24.5"x100 ft., MERV 4 (2DVX6)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- ALL-FILTERS 18X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18181.C 4PK)
- Air Handler Carbon Filters