Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x24x1"
Mfr # 6B856
Zoro # G6066304
Sold in multiples of 4 for $423.96
Free Shipping & Returns
$423.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x1
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 24 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6B856
- Zoro # G6066304
- UPC # 190735025307
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x24x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-3/4 in x 23-3/8 in x 3/4 in |
Actual Height | 15 3/4 in |
Actual Depth | 3/4 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.7 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 800 cfm, Air Flow @ 500 fpm 1,333 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Htr 125K Btu (F340755)
- YELLOW JACKET GASKET REPL PICK &GASKETS (19047)
- BROAN Black Switch Light (97016970)
- FJC R1234Yf Refrigerant Oil, 1 Quart (2459)
- AIR HANDLER Carbon Impregnated Filter, 10x10x1" (6B915)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- AIR HANDLER Carbon Impregnated Filter, 24x24x4" (6B874)
- AIR HANDLER Activated Carbon Air Filter, 12x24x2" (6W741)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Carbon Pleated Filter, 20x24x2" (33E902)
- Air Handler Carbon Filters