Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x20x2"
Mfr # 2JTY9
Zoro # G7216352
Sold in multiples of 4 for $471.96
Free Shipping & Returns
$471.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Nominal Depth 2 in
- Nominal Height 16 in
- Nominal Width 20 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JTY9
- Zoro # G7216352
- UPC # 190735012116
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-3/8 in x 19-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Height | 15 3/8 in |
Actual Width | 19 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.2 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 667 cfm, Air Flow @ 500 fpm 1,111 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- RHEEM 79-21491-93 Silicone Rubber (79-21491-9)
- AMERI-VENT Pipe Section, 3" Dia., 5 ft. L (3E5)
- REZNOR Fan Motor (196241)
- AIR HANDLER Activated Carbon Air Filter, 10x20x1" (6B868)
- AIR HANDLER Activated Carbon Air Filter, 14x25x2" (6B860)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- AIR HANDLER Activated Carbon Air Filter, 24x12x12" (2GGY7)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- Air Handler Carbon Filters