Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 16x20x1"
Mfr # 2JTX6
Zoro # G6661925
product price: $87.15
/ea
Sold in multiples of 4 for $348.60
Free Shipping & Returns
$348.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x1
- Nominal Depth 1 in
- Nominal Height 16 in
- Nominal Width 20 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTX6
- Zoro # G6661925
- UPC # 190735012017
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 16x20x1 |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-3/8 in x 19-3/8 in x 3/4 in |
Actual Width | 19 3/8 in |
Actual Height | 15 3/8 in |
Actual Depth | 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.2 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 667 cfm, Air Flow @ 500 fpm 1,111 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts114A Discharge Air Sensor (TS114A)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- KOCH Std Cap Filter, Carbon Pleat, 16x25x2" (102-790-017)
- Air Handler Carbon Filters