Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 15x20x2"
Mfr # 6B858
Zoro # G2332806
product price: $24.15
/ea
Sold in multiples of 12 for $289.80
$289.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15x20x2
- Nominal Depth 2 in
- Nominal Height 15 in
- Nominal Width 20 in
- Carbon Concentration 20 g /sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B858
- Zoro # G2332806
- UPC # 190735025321
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 15x20x2 |
Nominal Depth | 2 in |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 3/4 in |
Actual Height | 14 1/2 in |
Actual Filter Size | 14-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Odor Removal Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 15x20x2, Filter Efficiency - Air Filters 25 Percent, Media Material Impregnated Carbon, Common Applications Nuisance Odor Removal, Carbon Concentration 20 g /sq ft, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 6.3 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot 9, Filters Out Odor Removal, Air Flow @ 300 fpm 625 cfm, Air Flow @ 500 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF96UPS)
- PRECISIONAIRE AAF Flanders 16 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021624)
- HONEYWELL THERMAL SOLUTIONS L404V1087 Mercury Free (L404V1087)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- AIR HANDLER Carbon Pleated Filter, 12x24x1" (33E897)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- AIR HANDLER Carbon Pleated Filter, 20x24x2" (33E902)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- HONEYWELL Honeywell DPFG20X30X5AMOB Carbon Fc40R1029 Return Grille Filter; Pack Of 2 (DPFG20X30X5AMOB)
- Air Handler Carbon Filters