Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 15x20x1"
Mfr # 2JTX4
Zoro # G7101595
product price: $99.59
/ea
Sold in multiples of 4 for $398.36
Free Shipping & Returns
$398.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15x20x1
- Nominal Depth 1 in
- Nominal Height 15 in
- Nominal Width 20 in
- Carbon Concentration 0.23 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTX4
- Zoro # G7101595
- UPC # 190735011997
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 15x20x1 |
Nominal Depth | 1 in |
Nominal Height | 15 in |
Nominal Width | 20 in |
Actual Height | 14 3/8 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 14-3/8 in x 19-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 15x20x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.23 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.1 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 625 cfm, Air Flow @ 500 fpm 1,042 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 054 Room Temperature Unit (054)
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (54UD13)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" (2GGV7)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- AIR HANDLER Activated Carbon Air Filter, 16x16x1" (6B857)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- ACCUMULAIR Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2 (FO17X25X2)
- Air Handler Carbon Filters