Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 14x25x1"
Mfr # 6B861
Zoro # G3752795
product price: $98.35
/ea
Sold in multiples of 4 for $393.40
Free Shipping & Returns
$393.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14x25x1
- Nominal Depth 1 in
- Nominal Height 14 in
- Nominal Width 25 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B861
- Zoro # G3752795
- UPC # 190735025345
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 14x25x1 |
Nominal Depth | 1 in |
Nominal Height | 14 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Filter Size | 13-1/2 in x 24-1/2 in x 3/4 in |
Actual Height | 13 1/2 in |
Actual Width | 24 1/2 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 14x25x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2.4 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 729 cfm, Air Flow @ 500 fpm 1,215 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- ACME MIAMI Motor Kit, Comm, Refrig, Evap, 110V (700)
- PROTECTO WRAP Flash Tape 4Inx75Ft Butyl (8425B0475SW)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- AIR HANDLER Activated Carbon Air Filter, 12x20x1" (6B865)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- ALL-FILTERS 14X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14301.C 6PK)
- Air Handler Carbon Filters