Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 12x24x2"
Mfr # 6W741
Zoro # G3752542
product price: $98.59
/ea
Sold in multiples of 4 for $394.36
Free Shipping & Returns
$394.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Nominal Depth 2 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W741
- Zoro # G3752542
- UPC # 190735027943
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Depth | 2 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- PROCOM Dual Fuel Ventless Gas Fireplace System With Corner Combo Mantel (PCS150T-A-W)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- AIR HANDLER Carbon Impregnated Filter, 16x25x2" (6B893)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 16x24x1" (6B896)
- AIR HANDLER Carbon Impregnated Filter, 20x24x1" (6B883)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10101.C 4PK)
- Air Handler Carbon Filters