Shop All Carbon Filters
Air Handler
Activated Carbon Air Filter, 12x24x1"
Mfr # 6W735
Zoro # G3753285
product price: $82.99
/ea
Sold in multiples of 4 for $331.96
Free Shipping & Returns
$331.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x1
- Nominal Depth 1 in
- Nominal Height 12 in
- Nominal Width 24 in
- Carbon Concentration 0.45 g /mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6W735
- Zoro # G3753285
- UPC # 190735027882
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 11 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 2 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK POE Oil, 5 gal., Type H (011-00549-000)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- AIR HANDLER Activated Carbon Air Filter, 20X25x1" (6W739)
- AIR HANDLER Carbon Impregnated Filter, 15x20x2" (6B901)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2", Standards: ASHRAE (6B849)
- AIR HANDLER Carbon Impregnated Filter, 20x25x2" (6B879)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16242.C 6PK)
- Air Handler Carbon Filters