Shop All Pleated Air Filters
Air Handler
9x45x1 Synthetic Pleated Air Filter
Mfr # 33ZX90
Zoro # G7292943
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 43 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color Brown
- Air Flow @ 300 fpm 770 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33ZX90
- Zoro # G7292943
- UPC # 190735015797
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 43 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 9x45x1 |
Nominal Height | 9 in |
Nominal Width | 45 in |
Actual Depth | 3/4 in |
Actual Filter Size | 8-1/2 in x 43-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 9x45x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-3)
- SUPCO Access Fitting, SF2060 (SF2060)
- HOSHIZAKI Distributor Hose (323985-01)
- HONEYWELL Fc40R1029 Return Grill Media Air (FC40R1029)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- AIR HANDLER 20x24x10 Synthetic Cube Air Filter (6B781)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FA24X24N_4)
- Air Handler Pleated Air Filters