Shop All Pleated Air Filters
Air Handler
9x34x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE85
Zoro # G9183240
product price: $26.49
/ea
Sold in multiples of 12 for $317.88
$317.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 33 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE85
- Zoro # G9183240
- UPC # 031949561352
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 33 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 9x34x1 |
Nominal Height | 9 in |
Nominal Width | 34 in |
Actual Depth | 3/4 in |
Actual Filter Size | 8-1/2 in x 33-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 9x34x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5 sq ft, Pleats per Linear Foot 20, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (6B778)
- MARADYNE Short Water Hose, Y Connector, 5/8"-3/4" (1906)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE2)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY3)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- AIR HANDLER 19x19x1 Synthetic Pleated Air Filter, MERV 7 (6GKL5)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- PUROLATOR Air Filter, 10x20x1 DMK80 - MERV 8 (6 Pack) (10x20x1x1 DM (6 Pack))
- Air Handler Pleated Air Filters