Shop All Pleated Air Filters
Air Handler
9x27x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C083
Zoro # G7453503
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 1/2 in
- Actual Width 26 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C083
- Zoro # G7453503
- UPC # 190735001776
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 8 1/2 in |
Actual Width | 26 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 9x27x1 |
Nominal Height | 9 in |
Nominal Width | 27 in |
Actual Filter Size | 8-1/2 in x 26-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 9x27x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grill Return Air 8X24In Brn (RG1229)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 (166176)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER 20x25x15 Synthetic Cube Air Filter (2DXZ6)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKA3)
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- Air Handler Pleated Air Filters