Shop All Pleated Air Filters
Air Handler
9-3/4x34-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH25
Zoro # G3521677
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x34-3/4x1
- Nominal Height 10"
- Nominal Width 35"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH25
- Zoro # G3521677
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x34-3/4x1 |
Nominal Height | 10" |
Nominal Width | 35" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 09.75X34.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- SPEEDCLEAN Electric Powered Coil Washer, Portable (CJ-200e)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- BROAN Grille (97010320)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYT4)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 10, High Capacity, Synthetic, 4YUY6, White (4YUY6)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9823-4)
- Air Handler Pleated Air Filters