Shop All Pleated Air Filters
Air Handler
9-3/4x27-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH24
Zoro # G3521668
Sold in multiples of 12 for $172.20
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x27-3/4x1
- Nominal Height 10"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH24
- Zoro # G3521668
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x27-3/4x1 |
Nominal Height | 10" |
Nominal Width | 28" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 09.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- GOODMAN 0161P00055S Condenser Fan Blade (0161P00055)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKH2)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYG7)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- Air Handler Pleated Air Filters