Shop All Pleated Air Filters
Air Handler
9-3/4x21-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH23
Zoro # G3521659
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x21-3/4x1
- Nominal Height 10"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH23
- Zoro # G3521659
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x21-3/4x1 |
Nominal Height | 10" |
Nominal Width | 22" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 09.75X21.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .031 ID x 100 ft. (BC1-100)
- DAYTON Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel (1TDR3)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Aluminum (GRD10A-601)
- BROAN Wall Cap Black (639)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (2DYN9)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- Air Handler Pleated Air Filters