Shop All Pleated Air Filters
Air Handler
9-3/4x17-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH22
Zoro # G3521640
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x17-3/4x1
- Nominal Height 10"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH22
- Zoro # G3521640
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x17-3/4x1 |
Nominal Height | 10" |
Nominal Width | 18" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 09.75X17.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FA20X22X2_6)
- Air Handler Pleated Air Filters