Shop All Pleated Air Filters
Air Handler
9-3/4x15-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH21
Zoro # G3521631
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x15-3/4x1
- Nominal Height 10"
- Nominal Width 16"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH21
- Zoro # G3521631
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x15-3/4x1 |
Nominal Height | 10" |
Nominal Width | 16" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 09.75X15.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Defrost Sensor, For 55HE55/55HE56/55HE57 (GGS_81481)
- PAMLICO AIR 24 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012424)
- SOLER & PALAU Speed Control, 5A, 120V (2525.5UL)
- PACKARD Draft Inducer, 115V, Metal, 9 7/8 in H. (66338)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 7 (5W890)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- ALL-FILTERS 24X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24301.10 4PK)
- Air Handler Pleated Air Filters