Shop All Pleated Air Filters
Air Handler
9-3/4x14-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH20
Zoro # G3521625
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x14-3/4x1
- Nominal Height 10"
- Nominal Width 15"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH20
- Zoro # G3521625
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x14-3/4x1 |
Nominal Height | 10" |
Nominal Width | 15" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 09.75X14.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermal Cut - Out, Line ar Limit (4520-2018-003)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- BELL & GOSSETT Seal Kit, 1-1/4in ID, All Iron (186860)
- AIR HANDLER 16x27x6 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT18)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.10H)
- Air Handler Pleated Air Filters