Shop All Pleated Air Filters
Air Handler
9-3/4x11-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH19
Zoro # G3521616
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 9-3/4x11-3/4x1
- Nominal Height 10"
- Nominal Width 12"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH19
- Zoro # G3521616
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 9-3/4x11-3/4x1 |
Nominal Height | 10" |
Nominal Width | 12" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 09.75X11.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCL, KEL & KHL Models, 3/Pack (KWCFL)
- AUBURN MANUFACTURING Igniter, 1/2 In NPT (E5-IP-17)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- AIR HANDLER Pleated Air Filter, 20x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC86, Beverage Board (38ZC86)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (6B917)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20241.12 12PK)
- Air Handler Pleated Air Filters