Shop All Pleated Air Filters
Air Handler
8x57x1 Synthetic Pleated Air Filter
Mfr # 33ZX76
Zoro # G7293099
product price: $29.15
/ea
Sold in multiples of 12 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 3/4 in
- Actual Width 56 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color Brown
- Air Flow @ 300 fpm 817 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33ZX76
- Zoro # G7293099
- UPC # 190735015650
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 7 3/4 in |
Actual Width | 56 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x57x1 |
Nominal Height | 8 in |
Nominal Width | 57 in |
Actual Depth | 3/4 in |
Actual Filter Size | 7-3/4 in x 56-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x57x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 35, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES INC Lambro Industries 215L Flex Vinyl Hose - 3 In. x 50 Ft. (1339993)
- DAYTON Fan Guard, 2-3/8" (31CC73)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- SUPCO Hi Pressure Switch, 610 psi OP, 420 psi CL (SHP610420)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- PURAFILTER 16x25x2 Synthetic Pleated Air Filter (16252MV13)
- Air Handler Pleated Air Filters