Shop All Pleated Air Filters
Air Handler
8x28x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C078
Zoro # G7577717
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 27 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C078
- Zoro # G7577717
- UPC # 190735001721
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 27 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x28x1 |
Nominal Height | 8 in |
Nominal Width | 28 in |
Actual Depth | 3/4 in |
Actual Filter Size | 7-1/2 in x 27-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x28x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.2 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- AIR HANDLER 20x25x15 Synthetic Cube Air Filter (2DXZ6)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear 2000 Media Air Cleaner, 2PK (20255.13AB)
- Air Handler Pleated Air Filters