Shop All Pleated Air Filters
Air Handler
8x22x1 Synthetic Pleated Air Filter
Mfr # 33ZX77
Zoro # G7293074
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 3/4 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Frame Color Brown
- Air Flow @ 300 fpm 306 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33ZX77
- Zoro # G7293074
- UPC # 190735015667
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 3/4 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x22x1 |
Nominal Height | 8 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 7-3/4 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- DAYTON Linkage Kit (885-YK)
- BESTAIR PRO Water Pad, Replacement, 10 1/4 In, EA1 (A35PR)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 16x33x2 Pleated Air Filter, MERV 8 (29RF35)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- Air Handler Pleated Air Filters