Shop All Pleated Air Filters
Air Handler
8x12x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FE93
Zoro # G9183295
product price: $19.65
/ea
Sold in multiples of 12 for $235.80
$235.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 1/2 in
- Actual Width 11 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE93
- Zoro # G9183295
- UPC # 031949561130
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 7 1/2 in |
Actual Width | 11 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8x12x1 |
Nominal Height | 8 in |
Nominal Width | 12 in |
Actual Filter Size | 7-1/2 in x 11-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x12x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 1.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg (19208)
- DURAFLO Bathroom Exhaust Vent Black (6011BL)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- FILTERS-NOW Filters-NOW DPFG16X20X5AM13 16x20x5 MERV 13 Honeywell FC40R1052 Return Grille Filter Pack of - 2 (DPFG16X20X5AM13)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ7)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M331)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042025)
- Air Handler Pleated Air Filters