Shop All Filter Media
Air Handler
84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGJ2
Zoro # G7581567
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 84 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGJ2
- Zoro # G7581567
- UPC # 190735008645
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 84 in x 90 ft x 1 in |
Nominal Height | 84 in |
Nominal Width | 90 ft |
Actual Filter Size | 84 in x 90 ft x 3/4 in |
Actual Height | 84 in |
Actual Width | 90 ft |
Media Roll Width | 84" |
Media Roll Length | 90 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 84 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- AIR HANDLER 20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W098)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- AIR HANDLER 40 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JTA8)
- AIR HANDLER 12" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B755)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- Air Handler Filter Media