Shop All Filter Media
Air Handler
84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGE5
Zoro # G7574953
product price: $369.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 84 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGE5
- Zoro # G7574953
- UPC # 190735008409
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 84 in x 135 ft x 1 in |
Nominal Height | 84 in |
Nominal Width | 135 ft |
Actual Filter Size | 84 in x 135 ft x 1/2 in |
Actual Height | 84 in |
Actual Width | 135 ft |
Media Roll Width | 84" |
Media Roll Length | 135 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 84 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 7 (6B989)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- ROBERTSHAW Infinite Switch Kit 15A, 240V (5505-468)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- AIR HANDLER 20" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W087)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ68)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- Air Handler Filter Media