Shop All Filter Media
Air Handler
8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV
Mfr # 2GHY3
Zoro # G7454964
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 8 in x 180 ft x 1/4 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHY3
- Zoro # G7454964
- UPC # 190735010310
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 8 in x 180 ft x 1/4 in |
Nominal Height | 8 in |
Nominal Width | 180 ft |
Actual Filter Size | 8 in x 180 ft x 1/4 in |
Actual Height | 8 in |
Actual Width | 180 ft |
Media Roll Length | 180 ft. |
Media Roll Width | 8" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 8 in x 180 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x18x1", MERV 5 (5E891)
- HONEYWELL Hc22A1007 Humidifier Replacement (HC22A1007)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- CARRIER Heat Exchanger (48TJ660010)
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B734)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 10" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B759)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- Air Handler Filter Media