Shop All Filter Media
Air Handler
8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGA4
Zoro # G7452085
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 8 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGA4
- Zoro # G7452085
- UPC # 190735008263
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 8 in x 135 ft x 1 in |
Nominal Height | 8 in |
Nominal Width | 135 ft |
Actual Filter Size | 8 in x 135 ft x 1/2 in |
Actual Height | 8 in |
Actual Width | 135 ft |
Media Roll Width | 8" |
Media Roll Length | 135 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 8 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Charging/Vacuum Hose, 72 In, Black (CLB-72)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- ALL-FILTERS 20X22X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20221.10 6PK)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- Air Handler Filter Media