Shop All Pleated Air Filters
Air Handler
8-7/8x33x1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF63
Zoro # G3522395
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 8-7/8x33x1
- Nominal Height 33"
- Nominal Width 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF63
- Zoro # G3522395
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-7/8x33x1 |
Nominal Height | 33" |
Nominal Width | 8-7/8" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS NO METAL, 8.875x33x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Claris Cartridge - Xl (433913)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KA20X20X1_4)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/Remote Sensor (THX321WFS3001W)
- HONEYWELL THERMAL SOLUTIONS V4055D1027 Fluid Power Actuator (V4055D1027)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (6B941)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 11 (2GJA7)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- 3M Filtrete 14 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA05DC-6)
- Air Handler Pleated Air Filters