Shop All Pleated Air Filters
Air Handler
8-7/8x33x1 Pleated Air Filter, MERV 8
Mfr # 80055D010887533
Zoro # G3522401
product price: $5.35
/ea
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 8-7/8x33x1
- Nominal Height 9"
- Nominal Width 33"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 80055D010887533
- Zoro # G3522401
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-7/8x33x1 |
Nominal Height | 9" |
Nominal Width | 33" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
D MERV 8 PLT, 8.875X33X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Clip, Water Inlet (02-4381-03)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- BROAN Radiation Damper (RD1)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- ACCUMULAIR Pleated Air Filter, 22" x 22" x 1", 4 Pack (FD22X22_4)
- Air Handler Pleated Air Filters