Shop All Pleated Air Filters
Air Handler
8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C057
Zoro # G7589224
product price: $9.75
/ea
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 8 7/8 in
- Actual Width 33 5/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C057
- Zoro # G7589224
- UPC # 190735001516
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 8 7/8 in |
Actual Width | 33 5/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 8-7/8x33-5/8x1 |
Nominal Height | 9 in |
Nominal Width | 34 in |
Actual Filter Size | 8-7/8 in x 33-5/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 9x34x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.9 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVK2)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 7, Standard Capacity, Synthetic, 5W515, White (5W515)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- AIR HANDLER 16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT15)
- ALL-FILTERS 14 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14181.8 12PK)
- Air Handler Pleated Air Filters