Shop All Pleated Air Filters
Air Handler
8-7/8X24-1/8X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF66
Zoro # G3522429
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 8-7/8X24-1/8X1
- Nominal Height 24-1/8"
- Nominal Width 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF66
- Zoro # G3522429
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-7/8X24-1/8X1 |
Nominal Height | 24-1/8" |
Nominal Width | 8-7/8" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
E FIBERGLASS NO MTL, 8.875X24.125X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Motor (1012961)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- TRANE Compressor, 200-230V, 3 Phase, 6 tons, R-22 (COM8726)
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- AIR HANDLER 8-7/8x61-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C077)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 10 (4YUW6)
- Air Handler Pleated Air Filters