Shop All Pleated Air Filters
Air Handler
8-7/8X19X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF62
Zoro # G3522386
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 8-7/8X19X1
- Nominal Height 19"
- Nominal Width 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF62
- Zoro # G3522386
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-7/8X19X1 |
Nominal Height | 19" |
Nominal Width | 8-7/8" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS NO METAL, 8.875X19X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 58" Hydronic Electric Baseboard Heater, White, 938/1250W, 208/240V (3ENA4)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.8H)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 10 (4YUR4)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV3)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- Air Handler Pleated Air Filters