Shop All Pleated Air Filters
Air Handler
8-3/4x23-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH18
Zoro # G3521607
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 8-3/4x23-3/4x1
- Nominal Height 9"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH18
- Zoro # G3521607
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-3/4x23-3/4x1 |
Nominal Height | 9" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 08.75X23.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366390)
- IMPERIAL MFG FURNACE PIPE TEE 8"" (GV0899)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- ILC Replacement For Airx 16X25X1-Dustß Filter (16X25X1-DUST?)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 9x27x1 Synthetic Pleated Air Filter, MERV 7 (21C083)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG71)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU3)
- Air Handler Pleated Air Filters