Shop All Pleated Air Filters
Air Handler
8-3/4x21-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RH17
Zoro # G3521598
product price: $12.75
/ea
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 8-3/4x21-3/4x1
- Nominal Height 9"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH17
- Zoro # G3521598
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 8-3/4x21-3/4x1 |
Nominal Height | 9" |
Nominal Width | 22" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 08.75X21.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Valve and Reservoir Float (PI500504)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- MVP MASTER RAM SERIES 4" & 6" Sparefilter (4"/6" FIBER MAT FILTER)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (6B952)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (6B967)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- ACCUMULAIR Pleated Air Filter, 12" x 16" x 2", 6 Pack (FB12X16X2_6)
- Air Handler Pleated Air Filters