Shop All Pleated Air Filters
Air Handler
7x13x1 Pleated Air Filter, MERV 8
Mfr # 29RF28
Zoro # G3521561
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 7x13x1
- Nominal Height 7"
- Nominal Width 13"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF28
- Zoro # G3521561
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 7x13x1 |
Nominal Height | 7" |
Nominal Width | 13" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 7X13X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch, 170 deg. to 200 deg. F (S1-025-29041-006)
- QMARK Remote Summer-Winter Fan Switch With Relay, 208-277V (MRFS2)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- AIR HANDLER 28-1/2x29-1/2x2 Pleated Air Filter, MERV 8 (29RF51)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP8)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KB20X25X1_4)
- Air Handler Pleated Air Filters