Shop All Filter Media
Air Handler
72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRY7
Zoro # G6921957
product price: $370.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 72 in x 90 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JRY7
- Zoro # G6921957
- UPC # 190735011218
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 72 in x 90 ft x 1 in |
Nominal Height | 72 in |
Nominal Width | 90 ft |
Actual Filter Size | 72 in x 90 ft x 3/4 in |
Actual Height | 72 in |
Actual Width | 90 ft |
Media Roll Length | 90 ft. |
Media Roll Width | 72" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 72 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 3/4 HP (7CC36)
- SUPCO Round Run Capacitor, CR40X440R (CR40X440R)
- WHITE-RODGERS 90-370 Fan Relay, Type 184, 24 (90-370)
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- FILTERS-NOW Filters-NOW DPE16X25X1=DAE 16x25x1 Aeriale Furnace Filter Pack of - 3 (DPE16X25X1=DAE)
- Air Handler Filter Media