Shop All Filter Media
Air Handler
72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGN7
Zoro # G6615874
product price: $250.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 72 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGN7
- Zoro # G6615874
- UPC # 190735008850
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 72 in x 45 ft x 2 in |
Nominal Height | 72 in |
Nominal Width | 45 ft |
Actual Filter Size | 72 in x 45 ft x 1-1/2 in |
Actual Height | 72 in |
Actual Width | 45 ft |
Media Roll Length | 45 ft. |
Media Roll Width | 72" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 72 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- EVERPURE Replacement Bowl - 10" For - Part# 153194 (153194)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- SELKIRK 6" Adj 90Deg Elbow (106230)
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B757)
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- AIR HANDLER 22" x 22" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B737)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- ACCUMULAIR Accumulair FMRCBP48X216X.25 x 18Ft x 0.25 In. Carbon Media; (FMRCBP48X216X.25)
- Air Handler Filter Media