Air Handler

72 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (Discontinued)


Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Filter Media

Key Features

  • Style - Air Filters Roll
  • Nominal Filter Size 72 in x 180 ft x 1/4 in
  • Performance Rating Less Than 5 MERV
  • Filter Efficiency - Air Filters 20 %
  • Common Applications General Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Filter Size 72 in x 180 ft x 1/4 in
Nominal Height 72 in
Nominal Width 180 ft
Actual Filter Size 72 in x 180 ft x 1/4 in
Actual Height 72 in
Actual Width 180 ft
Media Roll Length 180 ft.
Media Roll Width 72"

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 72 in x 180 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products