Shop All Filter Media
Air Handler
72 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGE1
Zoro # G7518691
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 72 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGE1
- Zoro # G7518691
- UPC # 190735008386
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 72 in x 135 ft x 1 in |
Nominal Height | 72 in |
Nominal Width | 135 ft |
Actual Filter Size | 72 in x 135 ft x 1/2 in |
Actual Height | 72 in |
Actual Width | 135 ft |
Media Roll Width | 72" |
Media Roll Length | 135 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 72 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- AIR KING 9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head (9154)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- AIR HANDLER 8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGJ6)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- Air Handler Filter Media