Shop All Pleated Air Filters
Air Handler
7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C058
Zoro # G6212071
product price: $19.75
/ea
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 7 3/4 in
- Actual Width 41 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C058
- Zoro # G6212071
- UPC # 190735001523
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 7 3/4 in |
Actual Width | 41 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 7-3/4x41-3/4x1 |
Nominal Height | 8 in |
Nominal Width | 42 in |
Actual Filter Size | 7-3/4 in x 41-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 8x42x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.3 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20221.13 4PK)
- EVERFLOW FIP Inletx3/4" MHT Outlet Boiler Drain Valve with Stuffing Box, Brass 3/4" (4634F-NL)
- HOSHIZAKI Mechanical Seal 1 (SP8700029)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White (6B933)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 7, Standard Capacity, Synthetic, 5W979, White (5W979)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (6B778)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1625-11-2)
- Air Handler Pleated Air Filters