Shop All Pleated Air Filters
Air Handler
7-3/4x41-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RF60
Zoro # G0924668
product price: $19.85
/ea
Sold in multiples of 12 for $238.20
$238.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 7-3/4x41-3/4x1
- Nominal Height 8"
- Nominal Width 42"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF60
- Zoro # G0924668
- UPC # 031949551377
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 7-3/4x41-3/4x1 |
Nominal Height | 8" |
Nominal Width | 42" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
D H/C MERV 8 PLT, 7.75X41.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- JOHNSON CONTROLS Recond Kit, 1/2In Globe (V-3752-6051)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 13 (54FF10)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FD30X30A_4)
- Air Handler Pleated Air Filters