Shop All Pleated Air Filters
Air Handler
6x6x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C093
Zoro # G7614031
product price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 5 1/2 in
- Actual Width 5 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C093
- Zoro # G7614031
- UPC # 190735001875
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 5 1/2 in |
Actual Width | 5 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 6x6x1 |
Nominal Height | 6 in |
Nominal Width | 6 in |
Actual Depth | 3/4 in |
Actual Filter Size | 5-1/2 in x 5-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 6x6x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- DAYTON Replacement Wheel (52R908)
- RANCO Control, Pressure (O11-1711)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER Pleated Air Filter, 20x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC86, Beverage Board (38ZC86)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (495J28)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER 8x12x1 Synthetic Pleated Air Filter, MERV 7 (54FE93)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- Air Handler Pleated Air Filters