Shop All Pleated Air Filters
Air Handler
6X6X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF57
Zoro # G3522368
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 6X6X1
- Nominal Height 6"
- Nominal Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF57
- Zoro # G3522368
- UPC # 031949535292
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 6X6X1 |
Nominal Height | 6" |
Nominal Width | 6" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS NO METAL, 6X6X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD Portable Air Cleaner, 1,100 cfm, 3 Speed (SMART-1000-1v)
- MRCOOL HVAC Controller with Enhanced WiFi Kit for Ductless Split System (WMK-19)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001567)
- BROAN Blower Wheel Right (99020142)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 13, High Capacity, Synthetic, 2EKJ1 , White (2EKJ1)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- AIR HANDLER 34.5x11.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG56)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- ALL-FILTERS 18X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18252.11 4PK)
- Air Handler Pleated Air Filters