Shop All Filter Media
Air Handler
69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White
Mfr # 30PT37
Zoro # G9052556
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 69 in x 65 ft x 1 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications Auto-Roll Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 30PT37
- Zoro # G9052556
- UPC # 190735014790
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 69 in x 65 ft x 1 in |
Nominal Height | 69 in |
Nominal Width | 65 ft |
Actual Filter Size | 68-7/8 in x 65 ft x 3/4 in |
Actual Height | 68 7/8 in |
Actual Width | 65 ft |
Media Roll Length | 65 ft. |
Media Roll Width | 68-7/8" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 69 in x 65 ft x 1 in, Performance Rating MERV 5, Filter Efficiency - Air Filters 20 Percent, Common Applications Auto-Roll Systems, For Use With (Systems) Type AE, Media Material Polyester, Surface Tackifier No, Media Color White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- SELKIRK 6 in. D X 9 in. L Stainless Steel Chimney Pipe (206009)
- RELIANCE WATER HEATERS Thermostat Ng Watr Heatr (100108348)
- BECKETT 2454 Coupling For A, Af, Afg & (2454)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY1)
- AIR HANDLER 16" x 16" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U626)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue (6U584)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- Air Handler Filter Media