Shop All Filter Frames, Clips & Gaskets
Air Handler
6" Spring Panel Holding Clips, 12 pk.
Mfr # 5E908
Zoro # G6535042
original price:
$191.50
6% off
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 6 in
- For Use With 6 in Filter
- Clip Wire Gauge 18 ga
- Mounting Style 6" Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5E908
- Zoro # G6535042
- UPC # 190735020692
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 6 in |
Details
Clip Style | Pigtail |
For Use With | 6 in Filter |
Clip Wire Gauge | 18 ga |
Item | Air Filter Holding Clip |
Mounting Style | 6" Spring |
Air Filter Item | Air Filter Holding Clip |
Number Required | 2 Per Filter |
Number of Clips Required | 4 |
Material | Galvanized steel |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 6 in Filter, Number of Clips Required 4, Actual Length 6 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50M56-743 One Or Two Stage Hot (50M56-743)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 100,000 BtuH (DES3-40-100N)
- DAIKIN REMOTE CONTROL (2531835)
- HONEYWELL V8043A5029 24V Zone Valve (V8043A5029)
- AIR HANDLER 5" Pigtail Filter Holding Clip (2DYL6)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- AIR HANDLER 4" Pigtail Panel Holding Clips, 12 pk. (5E907)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- AIR HANDLER Pad Holding Frame, 14x25x1" (6B723)
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- Air Handler Filter Frames, Clips & Gaskets